Die Sinking Cutter, .015in, 14 deg., 2 FL (Discontinued)
- Mfr # DS2-G0001
- Zoro # G0128689
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS2-G0001
Zoro #
G0128689
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
1/8 in
Radius
.015"
Details
Number of Flutes
2
End
Round
Application
Metalworking
Cutting Direction
Right Hand
Angle
14 Degrees
Item
Die Sinking Cutter
End Style
Ball
Finish
Bright (Uncoated)
Description
Die Sinking Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.