Die Sinking Cutter, .015in, 6 deg., 2 FL (Discontinued)
- Mfr # DS2-C0001
- Zoro # G9184303
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS2-C0001
Zoro #
G9184303
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Shank Dia.
1/8 in
Radius
.015"
Length of Cut
0.875"
Tip Diameter
0.03125"
Details
Included Angle
6.0 Degrees
Number of Flutes
2
End Style
Ball
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Angle
6 Degrees
End
Round
Application
Metalworking
Item
Die Sinking Cutter
Taper Angle Per Side
3.0 Degrees
Material - Machining
Sub-Micron Grain Carbide
End Type- Holemaking
Ball End
Taper Angle per Side
3.0 Degrees
Series
DSX
Helix Angle
0 Degrees
Shank Type - Machining
Plain Shank
Description
Die Sinking Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.