Zoro Homepage
This item is Discontinued.
Conical Tool Minature End Mill, CBD, 0.031in, 2-1/2in L CM-AX-0002

Minature End Mill, CBD, 0.031in, 2-1/2in L (Discontinued)

  • Mfr # CM-AX-0002
  • Zoro # G0130317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-AX-0002
Zoro #
G0130317
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Dimension Type
Fractional Inch
Tip Diameter
0.031"
Large End Dia.
0.040 in

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
3
Finish
Bright (Uncoated)
Item
Tapered Minature End Mill
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Shank Type
Plain
Included Angle
1 Degrees
End Mill Material
Carbide
Taper Angle per Side
0.5 Degrees

Description

Tapered Minature End Mill, 0.5 Degrees Taper Angle per Side, 0.040 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.