Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Conical Tool Minature End Mill, CBD, 0.063in, 2-1/2in L CM-AX-001

Minature End Mill, CBD, 0.063in, 2-1/2in L (Discontinued)

  • Mfr # CM-AX-001
  • Zoro # G0130280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-AX-001
Zoro #
G0130280
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/4 in
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Large End Dia.
0.067 in
Dimension Type
Fractional Inch
Tip Diameter
0.063"

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
3
Included Angle
1 Degrees
Shank Type
Plain
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Item
Tapered Minature End Mill
End Mill Material
Carbide
Helix Angle
30 Degrees
Taper Angle per Side
0.5 Degrees

Description

Tapered Minature End Mill, 0.5 Degrees Taper Angle per Side, 0.067 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.