Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Conical Tool Profile Rib Cutter, 0 Deg, 0.090" Tip Dia, Overall Length: 3" SL01.090B

Profile Rib Cutter, 0 Deg, 0.090" Tip Dia, Overall Length: 3" (Discontinued)

  • Mfr # SL01.090B
  • Zoro # G9165290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL01.090B
Zoro #
G9165290
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Overall Length
3 in
Shank Dia.
3/16 in
Corner Radius
0.045 in
Dimension Type
Fractional Inch
Tip Diameter
0.090"
Large End Dia.
0.090 in

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0 Degrees
Number of Flutes
4
Item
Profile Rib Cutter
Spiral Direction
Right Hand
Included Angle
0 Degrees
Finish
AlTiN
Cutting Direction
Right Hand
Shank Type
Plain
Helix Angle
30 Degrees
End Mill Material
Carbide
Series
PRX
End Type- Holemaking
Ball End
Taper Angle per Side
0 Degrees

Description

Profile Rib Cutter, 0 Degrees Taper Angle per Side, 0.090 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.