Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Conical Tool Profile Rib Cutter, 1 Deg, 0.050" Tip Dia, Number of Flutes: 4 AX02.050B

Profile Rib Cutter, 1 Deg, 0.050" Tip Dia, Number of Flutes: 4 (Discontinued)

  • Mfr # AX02.050B
  • Zoro # G9171012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX02.050B
Zoro #
G9171012
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
45/64 in
Overall Length
3 in
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Corner Radius
0.025 in
Large End Dia.
0.062 in
Tip Diameter
0.050"

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
4
Included Angle
1 Degrees
Cutting Direction
Right Hand
End Mill Material
Carbide
Item
Profile Rib Cutter
Series
PRX
Shank Type
Plain
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Finish
AlTiN
End Type- Holemaking
Ball End
Taper Angle per Side
0.5 Degrees

Description

Profile Rib Cutter, 0.5 Degrees Taper Angle per Side, 0.062 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.