Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Conical Tool Profile Rib Cutter, 3 Deg, 0.040" Tip Dia, Series: PRX AAX01.040R

Profile Rib Cutter, 3 Deg, 0.040" Tip Dia, Series: PRX (Discontinued)

  • Mfr # AAX01.040R
  • Zoro # G9193029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAX01.040R
Zoro #
G9193029
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9/32 in
Overall Length
3 in
Shank Dia.
3/16 in
Large End Dia.
0.054 in
Corner Radius
0.010 in
Dimension Type
Fractional Inch
Tip Diameter
0.040"

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.5 Degrees
Number of Flutes
4
Included Angle
3 Degrees
Item
Profile Rib Cutter
End Type- Holemaking
Corner Radius
Series
PRX
Shank Type
Plain
End Mill Material
Carbide
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Finish
AlTiN
Taper Angle per Side
1.5 Degrees

Description

Profile Rib Cutter, 1.5 Degrees Taper Angle per Side, 0.054 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.