Conical Tool
Profile Rib Cutter, 3 Deg, 0.050" Tip Dia, Corner Radius: 0.025" (Discontinued)
- Mfr # AAX01.050B
- Zoro # G9172735
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Conical Tool
- MFR # AAX01.050B
- Zoro # G9172735
- Country of Origin United States
- Category Carbide 4-Flute End Mills
Dimensions
| Length of Cut | 23/64 in |
| Overall Length | 3 in |
| Shank Dia. | 3/16 in |
| Corner Radius | 0.025 in |
| Tip Diameter | 0.050" |
| Large End Dia. | 0.068 in |
| Dimension Type | Fractional Inch |
Details
| Material - Machining | Ultra Fine Grain Carbide |
| End Mill Cutting Type | Center Cutting |
| Taper Angle Per Side | 1.5 Degrees |
| Number of Flutes | 4 |
| End Type- Holemaking | Ball End |
| Cutting Direction | Right Hand |
| Included Angle | 3 Degrees |
| Finish | AlTiN |
| Item | Profile Rib Cutter |
| Shank Type | Plain |
| Helix Angle | 30 Degrees |
| Series | PRX |
| End Mill Material | Carbide |
| Spiral Direction | Right Hand |
| Taper Angle per Side | 1.5 Degrees |
Description
Profile Rib Cutter, 1.5 Degrees Taper Angle per Side, 0.068 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.