Zoro Homepage
This item is Discontinued.
Conical Tool Profile Rib Cutter, Carbide, 0.04in, 3in L AX02.040R

Profile Rib Cutter, Carbide, 0.04in, 3in L (Discontinued)

  • Mfr # AX02.040R
  • Zoro # G0131595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX02.040R
Zoro #
G0131595
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
14/25 in
Overall Length
3 in
Shank Dia.
3/16 in
Large End Dia.
0.049 in
Tip Diameter
0.040"
Dimension Type
Fractional Inch
Corner Radius
0.010 in

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
4
Spiral Direction
Right Hand
Included Angle
1 Degrees
Helix Angle
30 Degrees
Finish
AlTiN
Cutting Direction
Right Hand
Shank Type
Plain
End Mill Material
Carbide
Item
Profile Rib Cutter
Taper Angle per Side
0.5 Degrees

Description

Profile Rib Cutter, 0.5 Degrees Taper Angle per Side, 0.049 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.