Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Conical Tool Profile Rib Cutter, Carbide, 0.05in, 3in L AX02.050R

Profile Rib Cutter, Carbide, 0.05in, 3in L (Discontinued)

  • Mfr # AX02.050R
  • Zoro # G0131586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX02.050R
Zoro #
G0131586
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
45/64 in
Overall Length
3 in
Shank Dia.
3/16 in
Tip Diameter
0.050"
Corner Radius
0.010 in
Large End Dia.
0.062 in
Dimension Type
Fractional Inch

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
4
Spiral Direction
Right Hand
Included Angle
1 Degrees
End Mill Material
Carbide
Finish
AlTiN
Shank Type
Plain
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Item
Profile Rib Cutter
Taper Angle per Side
0.5 Degrees

Description

Profile Rib Cutter, 0.5 Degrees Taper Angle per Side, 0.062 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.