Zoro Homepage
This item is Discontinued.
Conical Tool Spiral Tapered End Mill, HSS, 0.125in, 3 FL LE-204

Spiral Tapered End Mill, HSS, 0.125in, 3 FL (Discontinued)

  • Mfr # LE-204
  • Zoro # G0133290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-204
Zoro #
G0133290
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1"
Overall Length
3-1/4"
Shank Dia.
3/8"
Tip Diameter
0.125"
Dimension Type
Fractional Inch
Large End Dia.
0.300"

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
5.0 Degrees
Number of Flutes
3
Shank Type
Single Weldon
Cutting Direction
Left Hand
End Mill Material
High Speed Steel
Included Angle
10 Degrees
Helix Angle
12 Degrees
Item
Spiral Tapered End Mill
Finish
Bright (Uncoated)
Spiral Direction
Left Hand
Taper Angle per Side
5.0 Degrees

Description

Spiral Tapered End Mill, 5.0 Degrees Taper Angle per Side, 0.300 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.