Zoro Homepage
This item is Discontinued.
Conical Tool Spiral Tapered End Mill, HSS, 0.125in, 3 FL LE-206

Spiral Tapered End Mill, HSS, 0.125in, 3 FL (Discontinued)

  • Mfr # LE-206
  • Zoro # G0133281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-206
Zoro #
G0133281
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Overall Length
3 3/4 in
Shank Dia.
3/8 in
Large End Dia.
0.387 in
Dimension Type
Fractional Inch
Tip Diameter
0.125"

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
5.0 Degrees
Number of Flutes
3
Included Angle
10 Degrees
Item
Spiral Tapered End Mill
Helix Angle
12 Degrees
Spiral Direction
Left Hand
End Mill Material
High Speed Steel
Cutting Direction
Left Hand
Shank Type
Single Weldon
Finish
Bright (Uncoated)
Taper Angle per Side
5.0 Degrees

Description

Spiral Tapered End Mill, 5.0 Degrees Taper Angle per Side, 0.387 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.