Zoro Homepage
This item is Discontinued.
Conical Tool Tapered End Mill, 1 Deg, 0.078" Tip Dia, Large End Dia.: 0.087" CM-AX-022

Tapered End Mill, 1 Deg, 0.078" Tip Dia, Large End Dia.: 0.087" (Discontinued)

  • Mfr # CM-AX-022
  • Zoro # G9186604
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM-AX-022
Zoro #
G9186604
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
2 1/2 in
Shank Dia.
1/8 in
Large End Dia.
0.087 in
Dimension Type
Fractional Inch
Tip Diameter
0.078"

Details

Material - Machining
Ultra Fine Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
3
End Mill Material
Carbide
Included Angle
1 Degrees
Shank Type
Plain
Helix Angle
30 Degrees
Item
Tapered Minature End Mill
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Taper Angle per Side
0.5 Degrees
End Type- Holemaking
Square End
Series
CCM

Description

Tapered Minature End Mill, 0.5 Degrees Taper Angle per Side, 0.087 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.