Tapered End Mill, CBD, 0.188in, 2-1/2inL, RH (Discontinued)
- Mfr # AX-303C
- Zoro # G0150949
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AX-303C
Zoro #
G0150949
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Large End Dia.
0.201 in
Tip Diameter
0.188"
Dimension Type
Fractional Inch
Details
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
3
Shank Type
Plain
Helix Angle
30 Degrees
End Mill Material
Carbide
Included Angle
1 Degrees
Spiral Direction
Right Hand
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Item
Tapered End Mill
Taper Angle per Side
0.5 Degrees
Description
Tapered End Mill, 0.5 Degrees Taper Angle per Side, 0.201 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.