Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Conical Tool Tapered End Mill, 1 Deg, 0.500" Tip Dia, Large End Dia.: 0.522" AX-805C-BE

Tapered End Mill, 1 Deg, 0.500" Tip Dia, Large End Dia.: 0.522" (Discontinued)

  • Mfr # AX-805C-BE
  • Zoro # G9186981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX-805C-BE
Zoro #
G9186981
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/4 in
Overall Length
3 1/2 in
Shank Dia.
9/16 in
Tip Diameter
0.500"
Dimension Type
Fractional Inch
Corner Radius
1/4 in
Large End Dia.
0.522 in

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
3
Shank Type
Plain
End Mill Material
Carbide
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Included Angle
1 Degrees
Item
Tapered End Mill Ball End
Cutting Direction
Right Hand
Taper Angle per Side
0.5 Degrees
Series
TCX
End Type- Holemaking
Ball End

Description

Tapered End Mill Ball End, 0.5 Degrees Taper Angle per Side, 0.522 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.