Zoro Homepage
This item is Discontinued.
Conical Tool Tapered End Mill, 1 Deg, 0.625" Tip Dia AX-1017-BE

Tapered End Mill, 1 Deg, 0.625" Tip Dia (Discontinued)

  • Mfr # AX-1017-BE
  • Zoro # G9161361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX-1017-BE
Zoro #
G9161361
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4 1/4 in
Overall Length
6 1/2 in
Shank Dia.
5/8 in
Dimension Type
Fractional Inch
Corner Radius
0.313 in
Tip Diameter
0.625"
Large End Dia.
0.699 in

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
0.5 Degrees
Number of Flutes
3
Included Angle
1 Degrees
Item
Tapered End Mill Ball End
Shank Type
Single Weldon
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Finish
Bright (Uncoated)
End Mill Material
High Speed Steel
Helix Angle
30 Degrees
Taper Angle per Side
0.5 Degrees
Series
THX
End Type- Holemaking
Ball End

Description

Tapered End Mill Ball End, 0.5 Degrees Taper Angle per Side, 0.699 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.