Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Conical Tool Tapered End Mill, 10 Deg, 0.188" Tip Dia, Number of Flutes: 4 LE-308

Tapered End Mill, 10 Deg, 0.188" Tip Dia, Number of Flutes: 4 (Discontinued)

  • Mfr # LE-308
  • Zoro # G9158211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LE-308
Zoro #
G9158211
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Overall Length
4 3/8 in
Shank Dia.
1/2 in
Dimension Type
Fractional Inch
Tip Diameter
0.188"
Large End Dia.
0.537 in

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
5.0 Degrees
Number of Flutes
4
Included Angle
10 Degrees
Cutting Direction
Left Hand
End Mill Material
High Speed Steel
Shank Type
Single Weldon
Item
Spiral Tapered End Mill
Finish
Bright (Uncoated)
Helix Angle
12 Degrees
Spiral Direction
Left Hand
Taper Angle per Side
5.0 Degrees
End Type- Holemaking
Square End
Series
LHX

Description

Spiral Tapered End Mill, 5.0 Degrees Taper Angle per Side, 0.537 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.