Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Conical Tool Tapered End Mill, 14 Deg, 0.500" Tip Dia, Length of Cut: 2-1/4" G-809-BE

Tapered End Mill, 14 Deg, 0.500" Tip Dia, Length of Cut: 2-1/4" (Discontinued)

  • Mfr # G-809-BE
  • Zoro # G9180079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-809-BE
Zoro #
G9180079
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Overall Length
4 3/4 in
Shank Dia.
1 in
Corner Radius
1/4 in
Large End Dia.
1.053 in
Tip Diameter
0.500"
Dimension Type
Fractional Inch

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
7.0 Degrees
Number of Flutes
3
Finish
Bright (Uncoated)
Item
Tapered End Mill Ball End
Cutting Direction
Right Hand
End Mill Material
High Speed Steel
Shank Type
Single Weldon
Included Angle
14 Degrees
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Taper Angle per Side
7.0 Degrees
End Type- Holemaking
Ball End
Series
THX

Description

Tapered End Mill Ball End, 7.0 Degrees Taper Angle per Side, 1.053 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.