This item is Discontinued.

Conical Tool Tapered End Mill, 16 Deg, 0.063" Tip Dia, Length of Cut: 1-1/2" H-006-BE

Tapered End Mill, 16 Deg, 0.063" Tip Dia, Length of Cut: 1-1/2" (Discontinued)

  • Mfr # H-006-BE
  • Zoro # G9181372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-006-BE
Zoro #
G9181372
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/2 in
Overall Length
3 1/2 in
Shank Dia.
3/8 in
Tip Diameter
0.063"
Corner Radius
0.031 in
Large End Dia.
0.484 in
Dimension Type
Fractional Inch

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
8.0 Degrees
Number of Flutes
3
End Mill Material
High Speed Steel
Shank Type
Single Weldon
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Finish
Bright (Uncoated)
Included Angle
16 Degrees
Item
Tapered End Mill Ball End
Taper Angle per Side
8.0 Degrees
End Type- Holemaking
Ball End
Series
THX

Description

Tapered End Mill Ball End, 8.0 Degrees Taper Angle per Side, 0.484 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.