Tapered End Mill, HSS, 0.625in, 4-1/2inL, RH (Discontinued)
- Mfr # A-1009
- Zoro # G0141797
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A-1009
Zoro #
G0141797
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 1/4 in
Overall Length
4 1/2 in
Shank Dia.
5/8 in
Large End Dia.
0.704 in
Tip Diameter
0.625"
Dimension Type
Fractional Inch
Details
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.0 Degrees
Number of Flutes
3
Item
Tapered End Mill
Cutting Direction
Right Hand
Included Angle
2 Degrees
Finish
Bright (Uncoated)
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Shank Type
Single Weldon
Spiral Direction
Right Hand
Taper Angle per Side
1.0 Degrees
Description
Tapered End Mill, 1.0 Degrees Taper Angle per Side, 0.704 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.