Zoro Homepage
This item is Discontinued.
Conical Tool Tapered End Mill, 3 Deg, 0.094" Tip Dia, Shank Dia.: 1/4" AAX-104C-BE

Tapered End Mill, 3 Deg, 0.094" Tip Dia, Shank Dia.: 1/4" (Discontinued)

  • Mfr # AAX-104C-BE
  • Zoro # G9190454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAX-104C-BE
Zoro #
G9190454
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
3 in
Shank Dia.
1/4 in
Corner Radius
0.047 in
Tip Diameter
0.094"
Dimension Type
Fractional Inch
Large End Dia.
0.146 in

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.5 Degrees
Number of Flutes
3
Item
Tapered End Mill Ball End
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Shank Type
Plain
Included Angle
3 Degrees
Finish
Bright (Uncoated)
End Mill Material
Carbide
Taper Angle per Side
1.5 Degrees
Series
TCX
End Type- Holemaking
Ball End

Description

Tapered End Mill Ball End, 1.5 Degrees Taper Angle per Side, 0.146 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.