Zoro Homepage
This item is Discontinued.
Conical Tool Tapered End Mill, 3 Deg, 0.156" Tip Dia, Series: THX AAX-255-BE

Tapered End Mill, 3 Deg, 0.156" Tip Dia, Series: THX (Discontinued)

  • Mfr # AAX-255-BE
  • Zoro # G9170382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAX-255-BE
Zoro #
G9170382
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 1/4 in
Overall Length
3 1/4 in
Shank Dia.
3/8 in
Dimension Type
Fractional Inch
Tip Diameter
0.156"
Corner Radius
0.078 in
Large End Dia.
0.222 in

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.5 Degrees
Number of Flutes
3
Cutting Direction
Right Hand
Shank Type
Single Weldon
End Mill Material
High Speed Steel
Included Angle
3 Degrees
Spiral Direction
Right Hand
Item
Tapered End Mill Ball End
Helix Angle
30 Degrees
Finish
Bright (Uncoated)
Taper Angle per Side
1.5 Degrees
End Type- Holemaking
Ball End
Series
THX

Description

Tapered End Mill Ball End, 1.5 Degrees Taper Angle per Side, 0.222 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.