Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Conical Tool Tapered End Mill, 3 Deg, 0.500" Tip Dia, Overall Length: 4" AAX-809C

Tapered End Mill, 3 Deg, 0.500" Tip Dia, Overall Length: 4" (Discontinued)

  • Mfr # AAX-809C
  • Zoro # G9156960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAX-809C
Zoro #
G9156960
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Overall Length
4 in
Shank Dia.
5/8 in
Large End Dia.
0.618 in
Dimension Type
Fractional Inch
Tip Diameter
0.500"

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.5 Degrees
Number of Flutes
3
End Mill Material
Carbide
Finish
Bright (Uncoated)
Item
Tapered End Mill
Included Angle
3 Degrees
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Shank Type
Plain
Spiral Direction
Right Hand
Taper Angle per Side
1.5 Degrees
Series
TCX
End Type- Holemaking
Square End

Description

Tapered End Mill, 1.5 Degrees Taper Angle per Side, 0.618 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.