Zoro Homepage
This item is Discontinued.
Conical Tool Tapered End Mill, 30 Deg, 0.250" Tip Dia, Shank Dia.: 1" P-409-BE

Tapered End Mill, 30 Deg, 0.250" Tip Dia, Shank Dia.: 1" (Discontinued)

  • Mfr # P-409-BE
  • Zoro # G9180751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-409-BE
Zoro #
G9180751
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Overall Length
4 3/4 in
Shank Dia.
1 in
Tip Diameter
0.250"
Dimension Type
Fractional Inch
Corner Radius
0.125 in
Large End Dia.
1.456 in

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
15.0 Degrees
Number of Flutes
4
Item
Tapered End Mill Ball End
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Helix Angle
30 Degrees
End Mill Material
High Speed Steel
Spiral Direction
Right Hand
Shank Type
Single Weldon
Included Angle
30 Degrees
Taper Angle per Side
15.0 Degrees
End Type- Holemaking
Ball End
Series
THX

Description

Tapered End Mill Ball End, 15.0 Degrees Taper Angle per Side, 1.456 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.