Zoro Homepage
This item is Discontinued.
Conical Tool Tapered End Mill, 30 Deg, 0.500" Tip Dia, Overall Length: 3" P-804C

Tapered End Mill, 30 Deg, 0.500" Tip Dia, Overall Length: 3" (Discontinued)

  • Mfr # P-804C
  • Zoro # G9188022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-804C
Zoro #
G9188022
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
3 in
Shank Dia.
1 in
Dimension Type
Fractional Inch
Large End Dia.
1 in
Tip Diameter
0.500"

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
15.0 Degrees
Number of Flutes
4
Cutting Direction
Right Hand
Included Angle
30 Degrees
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Shank Type
Plain
Finish
Bright (Uncoated)
End Mill Material
Carbide
Item
Tapered End Mill
Taper Angle per Side
15.0 Degrees
Series
TCX
End Type- Holemaking
Square End

Description

Tapered End Mill, 15.0 Degrees Taper Angle per Side, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.