Conical Tool
Tapered End Mill, 50 Deg, 0.313" Tip Dia, Overall Length: 3" (Discontinued)
- Mfr # R-503-BE
- Zoro # G9164301
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Conical Tool
- MFR # R-503-BE
- Zoro # G9164301
- Country of Origin United States
- Category Tapered End Mills
Dimensions
| Length of Cut | 3/4 in |
| Overall Length | 3 in |
| Shank Dia. | 5/8 in |
| Tip Diameter | 0.313" |
| Corner Radius | 0.156 in |
| Large End Dia. | 1.012 in |
| Dimension Type | Fractional Inch |
Details
| Material - Machining | Premium High Speed Steel |
| End Mill Cutting Type | Center Cutting |
| Taper Angle Per Side | 25.0 Degrees |
| Number of Flutes | 4 |
| Helix Angle | 30 Degrees |
| Shank Type | Single Weldon |
| Item | Tapered End Mill Ball End |
| Cutting Direction | Right Hand |
| Finish | Bright (Uncoated) |
| End Mill Material | High Speed Steel |
| Included Angle | 50 Degrees |
| Spiral Direction | Right Hand |
| Taper Angle per Side | 25.0 Degrees |
| End Type- Holemaking | Ball End |
| Series | THX |
Description
Tapered End Mill Ball End, 25.0 Degrees Taper Angle per Side, 1.012 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.