Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Conical Tool Tapered End Mill, 6 Deg, 0.109" Tip Dia, Corner Radius: 0.055" C-158C-BE

Tapered End Mill, 6 Deg, 0.109" Tip Dia, Corner Radius: 0.055" (Discontinued)

  • Mfr # C-158C-BE
  • Zoro # G9180365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-158C-BE
Zoro #
G9180365
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Overall Length
4 in
Shank Dia.
5/16 in
Dimension Type
Fractional Inch
Tip Diameter
0.109"
Large End Dia.
0.313 in
Corner Radius
0.055 in

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
3
Shank Type
Plain
Finish
Bright (Uncoated)
Helix Angle
30 Degrees
Item
Tapered End Mill Ball End
End Mill Material
Carbide
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Included Angle
6 Degrees
Taper Angle per Side
3.0 Degrees
End Type- Holemaking
Ball End
Series
TCX

Description

Tapered End Mill Ball End, 3.0 Degrees Taper Angle per Side, 0.313 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.