Zoro Homepage
This item is Discontinued.
Conical Tool Tapered End Mill, 6 Deg, 0.250" Tip Dia, Large End Dia.: 0.774" C-420C-BE

Tapered End Mill, 6 Deg, 0.250" Tip Dia, Large End Dia.: 0.774" (Discontinued)

  • Mfr # C-420C-BE
  • Zoro # G9166164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-420C-BE
Zoro #
G9166164
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
5 in
Overall Length
7 in
Shank Dia.
7/8 in
Dimension Type
Fractional Inch
Large End Dia.
0.774 in
Corner Radius
0.125 in
Tip Diameter
0.250"

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
3.0 Degrees
Number of Flutes
3
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Shank Type
Plain
Included Angle
6 Degrees
End Mill Material
Carbide
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Item
Tapered End Mill Ball End
Taper Angle per Side
3.0 Degrees
End Type- Holemaking
Ball End
Series
TCX

Description

Tapered End Mill Ball End, 3.0 Degrees Taper Angle per Side, 0.774 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.