Tapered End Mill, HSS, 0.125in, 2-7/8inL, RH (Discontinued)
- Mfr # D-203
- Zoro # G0140351
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D-203
Zoro #
G0140351
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4"
Overall Length
2-7/8"
Shank Dia.
3/8"
Large End Dia.
0.230"
Tip Diameter
0.125"
Dimension Type
Fractional Inch
Details
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
4.0 Degrees
Number of Flutes
3
Spiral Direction
Right Hand
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Included Angle
8 Degrees
End Mill Material
High Speed Steel
Item
Tapered End Mill
Shank Type
Single Weldon
Taper Angle per Side
4.0 Degrees
Description
Tapered End Mill, 4.0 Degrees Taper Angle per Side, 0.230 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.