Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Conical Tool Tapered End Mill, 8 Deg, 0.188" Tip Dia, Length of Cut: 4" D-316C-BE

Tapered End Mill, 8 Deg, 0.188" Tip Dia, Length of Cut: 4" (Discontinued)

  • Mfr # D-316C-BE
  • Zoro # G9180261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-316C-BE
Zoro #
G9180261
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4 in
Overall Length
6 in
Shank Dia.
3/4 in
Dimension Type
Fractional Inch
Large End Dia.
0.747 in
Tip Diameter
0.188"
Corner Radius
0.094 in

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
4.0 Degrees
Number of Flutes
3
Finish
Bright (Uncoated)
Shank Type
Plain
Helix Angle
30 Degrees
Item
Tapered End Mill Ball End
Cutting Direction
Right Hand
End Mill Material
Carbide
Included Angle
8 Degrees
Spiral Direction
Right Hand
Taper Angle per Side
4.0 Degrees
End Type- Holemaking
Ball End
Series
TCX

Description

Tapered End Mill Ball End, 4.0 Degrees Taper Angle per Side, 0.747 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.