Zoro Homepage
This item is Discontinued.
Conical Tool Tapered End Mill, 8 Deg, 0.375" Tip Dia, Length of Cut: 2-1/4" D-609C-BE

Tapered End Mill, 8 Deg, 0.375" Tip Dia, Length of Cut: 2-1/4" (Discontinued)

  • Mfr # D-609C-BE
  • Zoro # G9179421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-609C-BE
Zoro #
G9179421
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Overall Length
4 in
Shank Dia.
3/4 in
Tip Diameter
0.375"
Large End Dia.
0.690 in
Corner Radius
0.188 in
Dimension Type
Fractional Inch

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
4.0 Degrees
Number of Flutes
3
Item
Tapered End Mill Ball End
Finish
Bright (Uncoated)
Shank Type
Plain
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Included Angle
8 Degrees
End Mill Material
Carbide
Taper Angle per Side
4.0 Degrees
Series
TCX
End Type- Holemaking
Ball End

Description

Tapered End Mill Ball End, 4.0 Degrees Taper Angle per Side, 0.690 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.