Zoro Homepage
This item is Discontinued.
Conical Tool Tapered End Mill, 90 Deg, 0.125" Tip Dia, Series: TCX WA-215C-B

Tapered End Mill, 90 Deg, 0.125" Tip Dia, Series: TCX (Discontinued)

  • Mfr # WA-215C-B
  • Zoro # G9191671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-215C-B
Zoro #
G9191671
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/16 in
Overall Length
2 1/2 in
Shank Dia.
1/2 in
Tip Diameter
0.125"
Large End Dia.
1 in
Dimension Type
Fractional Inch

Details

Material - Machining
Sub-Micron Grain Carbide
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
45.0 Degrees
Number of Flutes
3
Included Angle
90 Degrees
End Mill Material
Carbide
Shank Type
Plain
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Item
Tapered End Mill
Taper Angle per Side
45.0 Degrees
Series
TCX
End Type- Holemaking
Square End

Description

Tapered End Mill, 45.0 Degrees Taper Angle per Side, 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.