Zoro Homepage
This item is Discontinued.
Conical Tool Tapered End Mill, 90 Deg, 0.125" Tip Dia WA-204B

Tapered End Mill, 90 Deg, 0.125" Tip Dia (Discontinued)

  • Mfr # WA-204B
  • Zoro # G9165184
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-204B
Zoro #
G9165184
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
3 3/4 in
Shank Dia.
3/4 in
Tip Diameter
0.125"
Dimension Type
Fractional Inch
Large End Dia.
2.125 in

Details

Material - Machining
Premium High Speed Steel
End Mill Cutting Type
Center Cutting
Taper Angle Per Side
45.0 Degrees
Number of Flutes
4
Item
Tapered End Mill
End Mill Material
High Speed Steel
Included Angle
90 Degrees
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Shank Type
Single Weldon
Taper Angle per Side
45.0 Degrees
End Type- Holemaking
Square End
Series
THX

Description

Tapered End Mill, 45.0 Degrees Taper Angle per Side, 2.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.