Zoro Homepage
This item is Discontinued.
Conical Tool Tapered End Mill Ball End, CBD, 0.375in, RH AAX-609C-BE

Tapered End Mill Ball End, CBD, 0.375in, RH (Discontinued)

  • Mfr # AAX-609C-BE
  • Zoro # G0145610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAX-609C-BE
Zoro #
G0145610
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 1/4 in
Overall Length
4 1/2 in
Shank Dia.
1/2 in
Large End Dia.
0.493 in
Dimension Type
Fractional Inch
Corner Radius
0.188 in
Tip Diameter
0.375"

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.5 Degrees
Number of Flutes
3
Helix Angle
30 Degrees
End Mill Material
Carbide
Included Angle
3 Degrees
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Item
Tapered End Mill Ball End
Shank Type
Plain
Spiral Direction
Right Hand
Taper Angle per Side
1.5 Degrees

Description

Tapered End Mill Ball End, 1.5 Degrees Taper Angle per Side, 0.493 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.