Zoro Homepage
This item is Discontinued.
Conical Tool Tapered End Mill Ball End, HSS, 0.125in, RH U-204A-BE

Tapered End Mill Ball End, HSS, 0.125in, RH (Discontinued)

  • Mfr # U-204A-BE
  • Zoro # G0133695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U-204A-BE
Zoro #
G0133695
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
3 1/8 in
Shank Dia.
5/8 in
Large End Dia.
1.280 in
Corner Radius
0.063 in
Tip Diameter
0.125"
Dimension Type
Fractional Inch

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
30.0 Degrees
Number of Flutes
4
Shank Type
Single Weldon
Included Angle
60 Degrees
Helix Angle
30 Degrees
Item
Tapered End Mill Ball End
Spiral Direction
Right Hand
End Mill Material
High Speed Steel
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Taper Angle per Side
30.0 Degrees

Description

Tapered End Mill Ball End, 30.0 Degrees Taper Angle per Side, 1.280 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.