Zoro Homepage
This item is Discontinued.
Conical Tool Tapered End Mill, CBD, 0.25in, 3inL, 4 FL, RH P-404C-A

Tapered End Mill, CBD, 0.25in, 3inL, 4 FL, RH (Discontinued)

  • Mfr # P-404C-A
  • Zoro # G0147141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-404C-A
Zoro #
G0147141
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
3 in
Shank Dia.
3/4 in
Tip Diameter
0.250"
Large End Dia.
0.750 in
Dimension Type
Fractional Inch

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
15.0 Degrees
Number of Flutes
4
Helix Angle
30 Degrees
Included Angle
30 Degrees
Shank Type
Plain
End Mill Material
Carbide
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
Spiral Direction
Right Hand
Item
Tapered End Mill
Taper Angle per Side
15.0 Degrees

Description

Tapered End Mill, 15.0 Degrees Taper Angle per Side, 0.750 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.