Zoro Homepage
This item is Discontinued.
Conical Tool Tapered End Mill, CBD, 0.25in, 3inL, 4 FL, RH P-404C-B

Tapered End Mill, CBD, 0.25in, 3inL, 4 FL, RH (Discontinued)

  • Mfr # P-404C-B
  • Zoro # G0147135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-404C-B
Zoro #
G0147135
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1"
Overall Length
3"
Shank Dia.
1/2"
Large End Dia.
0.786"
Tip Diameter
0.250"
Dimension Type
Fractional Inch

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
15.0 Degrees
Number of Flutes
4
Included Angle
30 Degrees
Finish
Bright (Uncoated)
Helix Angle
30 Degrees
End Mill Material
Carbide
Shank Type
Plain
Spiral Direction
Right Hand
Item
Tapered End Mill
Cutting Direction
Right Hand
Taper Angle per Side
15.0 Degrees

Description

Tapered End Mill, 15.0 Degrees Taper Angle per Side, 0.786 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.