Zoro Homepage
This item is Discontinued.
Conical Tool Tapered End Mill, CBD, 0.625in, 7in L, 3 FL AAX-1017C

Tapered End Mill, CBD, 0.625in, 7in L, 3 FL (Discontinued)

  • Mfr # AAX-1017C
  • Zoro # G0149880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAX-1017C
Zoro #
G0149880
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
4 1/4 in
Overall Length
7 in
Shank Dia.
7/8 in
Dimension Type
Fractional Inch
Large End Dia.
0.848 in
Tip Diameter
0.625"

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
1.5 Degrees
Number of Flutes
3
Spiral Direction
Right Hand
Included Angle
3 Degrees
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Material
Carbide
Finish
Bright (Uncoated)
Item
Tapered End Mill
Shank Type
Plain
Taper Angle per Side
1.5 Degrees

Description

Tapered End Mill, 1.5 Degrees Taper Angle per Side, 0.848 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.