Zoro Homepage
This item is Discontinued.
Conical Tool Tapered End Mill, HSS, 0.125in, 3-3/4inL, RH WA-204A

Tapered End Mill, HSS, 0.125in, 3-3/4inL, RH (Discontinued)

  • Mfr # WA-204A
  • Zoro # G0137947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA-204A
Zoro #
G0137947
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
3 3/4 in
Shank Dia.
1 in
Large End Dia.
2.125 in
Tip Diameter
0.125"
Dimension Type
Fractional Inch

Details

End Mill Cutting Type
Center Cutting
Taper Angle Per Side
45.0 Degrees
Number of Flutes
4
Helix Angle
30 Degrees
Item
Tapered End Mill
Included Angle
90 Degrees
End Mill Material
High Speed Steel
Cutting Direction
Right Hand
Shank Type
Single Weldon
Spiral Direction
Right Hand
Finish
Bright (Uncoated)
Taper Angle per Side
45.0 Degrees

Description

Tapered End Mill, 45.0 Degrees Taper Angle per Side, 2.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.