
Circuit Breaker, 0.5A, 2 Pole, 240/415V AC
Mfr # BEDRCB2P0.5A
Zoro # G6247369
product price: $26.79
/eaKey Features
Amps
0.5A
Number of Poles
2
AC Voltage Rating
240/415V AC
Phase
2
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEDRCB2P0.5A
Zoro #
G6247369
UPC #
699252502532
Country of Origin
United States
Details
Item
Circuit Breaker
Amps
0.5A
Number of Poles
2
AC Voltage Rating
240/415V AC
Phase
2
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
DC Voltage Rating
Not Rated
Circuit Breaker Actuator
Toggle
Circuit Breaker Type
Minature Circuit Breaker
For Use With
Highly inductive commercial and industrial installations such as small motors or florescent lighting
Instantaneous Trip
No
Trip Type
Thermal Magnetic
Standards
ETL Listed
Max. AIR Rating
10K
Description
Two Pole 0.5 amp Din Rail Circuit Breake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.