Zoro Homepage

Circuit Breaker, 30A, 2 Pole

  • Mfr # 607428

  • Zoro # G403920957


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Amps
30A
Number of Poles
2
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607428
Zoro #
G403920957
UPC #
94925030327
Country of Origin
United States

Details

Item
Circuit Breaker
Amps
30A
Number of Poles
2
Phase
1

Description

Features
  • Amperage - 30 Amp.
  • Circuit Breaker Type - Thin.
  • Color - Black.
  • Number of Poles - 2-Pole.
  • Phase - Single.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.