Circuit Breaker, 5A, 2 Pole
Mfr # BEDRCB2P5A
Zoro # G6247554
product price: $26.15
/eaKey Features
Amps
5A
Number of Poles
2
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Phase
2
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEDRCB2P5A
Zoro #
G6247554
UPC #
699252502587
Country of Origin
United States
Dimensions
Height
3 in
Width
0.75 in
Depth
3.75 in
Details
Item
Circuit Breaker
Amps
5A
Number of Poles
2
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Phase
2
Circuit Breaker Actuator
Toggle
Standards
ETL Listed, UL Listed
Max. AIR Rating
10K
For Use With
Highly inductive commercial and industrial installations such as small motors or florescent lighting
AC Voltage Rating
240/415V AC
Instantaneous Trip
No
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
Circuit Breaker Type
Minature Circuit Breaker
Description
Two Pole 5 amp Din Rail Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.