Zoro Homepage

Circuit Breaker, 6A, 2 Pole, 240/415V AC

  • Mfr # BEDRCB2P6A

  • Zoro # G6247545


product price: $22.45
/ea

Key Features

Amps
6A
Number of Poles
2
AC Voltage Rating
240/415V AC
Phase
2
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEDRCB2P6A
Zoro #
G6247545
UPC #
699252502594
Country of Origin
United States

Dimensions

Width
0.75 in
Height
3 in
Depth
3.75in

Details

Item
Circuit Breaker
Amps
6A
Number of Poles
2
AC Voltage Rating
240/415V AC
Phase
2
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
DC Voltage Rating
Not Rated
For Use With
Highly inductive commercial and industrial installations such as small motors or florescent lighting
Max. AIR Rating
10K
Circuit Breaker Type
Minature Circuit Breaker
Trip Type
Thermal Magnetic
Circuit Breaker Actuator
Toggle
Instantaneous Trip
No
Standards
ETL Listed, UL Listed

Description

Two Pole 6 amp Din Rail Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.