Circuit Breaker, Definite Purpose Contactor Series, 40A, 4 Pole, 120V AC

  • Mfr # BEBDP4P40A120V

  • Zoro # G6247798


product price: $50.89
/ea

Key Features

Series
Definite Purpose Contactor
Amps
40A
Number of Poles
4
AC Voltage Rating
120V AC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BEBDP4P40A120V
Zoro #
G6247798
UPC #
699252494707
Country of Origin
United States

Dimensions

Width
2.76 in
Depth
3.03 in
Height
3.27 in
Min. Wire Size
14 AWG
Max. Wire Size
4 AWG

Details

Item
Circuit Breaker
Series
Definite Purpose Contactor
Amps
40A
Number of Poles
4
AC Voltage Rating
120V AC
Phase
3
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Instantaneous Trip
No
For Use With
motors, machinery, and other high current equipment in a single direction
Circuit Breaker Type
Definate Purpose Contactor
Standards
UL listed

Description

Four Pole 40A 120V Coil 600V Max DP Cont

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.