
Circuit Breaker, QD Series, 15A, 1 Pole, 120V AC, 10kA
Mfr # ITED115
Zoro # G205641692
product price:Â $19.59
/ea
Sold in multiples of 2 for $39.18
Key Features
Series
QD
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ITED115
Zoro #
G205641692
UPC #
783643239623
Country of Origin
Mexico
Dimensions
Width
0.75 in
Depth
2.56 in
Height
3 in
Details
Item
Circuit Breaker
Series
QD
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Description
Siemens ited115 classified circuit breaker type qd replacement for square d type qo 1-pole 15a siemens classified circuit breaker type qd by siemens energy and automation. Replacement for square d type qo. For use in square d load centers that accept type qo circuit breakers. Ul listed. 10,000 aic. 1-pole, 15a. Square d is a registered trade mark of schneider electric.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.