Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, QD Series, 30A, 2 Pole, 10kA

  • Mfr # ITED230

  • Zoro # G005641700


product price: $54.35
/ea

Key Features

Series
QD
Amps
30A
Number of Poles
2
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITED230
Zoro #
G005641700
UPC #
783643244436
Country of Origin
Mexico

Dimensions

Width
4-1/2 in
Depth
12.90 in
Height
3.80 in

Details

Item
Circuit Breaker
Series
QD
Amps
30A
Number of Poles
2
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA

Description

Siemens ited230 classified circuit breaker type qd replacement for square d type qo 2-pole 30a siemens classified circuit breaker type qd by siemens energy and automation. Replacement for square d type qo. For use in square d load centers that accept type qo circuit breakers. Ul listed. 10,000 aic. 2-pole, 30a. Square d is a registered trade mark of schneider electric.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.