Circuit Breaker, QD Series, 30A, 2 Pole, 10kA

  • Mfr # VPKD230

  • Zoro # G905641862


product price: $53.95
/ea

Key Features

Series
QD
Amps
30A
Number of Poles
2
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPKD230
Zoro #
G905641862
UPC #
94925019254
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
QD
Amps
30A
Number of Poles
2
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA

Description

Siemens vpkd230 circuit breaker type qd replacement for square d qo 2-pole 30a clamshell pkg siemens classified circuit breaker type qd. Replacement for square d type qo. For use in square d load centers that accept type qo circuit breakers. Ul listed. 10,000 aic. 2-pole, 30a. Square d is a registered trade mark of schneider electric.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.