
Circuit Breaker, QD Series, 40A, 1 Pole, 120V AC, 10kA
Mfr # ITED140
Zoro # G005641564
product price: $19.49
/ea
Sold in multiples of 2 for $38.98
Key Features
Series
QD
Amps
40A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITED140
Zoro #
G005641564
UPC #
783643239654
Country of Origin
Mexico
Dimensions
Width
3/4 in
Depth
2.56 in
Height
3 in
Size
.75"
Details
Item
Circuit Breaker
Series
QD
Amps
40A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Replaces
Square D Type QO
Special Features
Classified, Type QD
Description
Siemens ited140 classified circuit breaker type qd replacement for square d type qo 1-pole 40a siemens classified circuit breaker type qd by siemens energy and automation. Replacement for square d type qo. For use in square d load centers that accept type qo circuit breakers. Ul listed. 10,000 aic. 1-pole, 40a. Square d is a registered trade mark of schneider electric.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.