
Circuit Breaker, QP Series, 100A, 2 Pole, 120/240V AC, 10kA
Mfr # ITEQ2100
Zoro # G005641748
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Series
QP
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ITEQ2100
Zoro #
G005641748
UPC #
783643148680
Country of Origin
Mexico
Dimensions
Width
2 in
Depth
2.56 in
Height
2.88 in
Details
Item
Circuit Breaker
Series
QP
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Description
Siemens iteq2100 circuit breaker type qp 2-pole 100a siemens circuit breaker type qp by siemens energy and automation. For use in siemens load centers that accept type qp circuit breakers. Ul listed. 10,000 aic. 2-pole, 100a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.