
Circuit Breaker, QP Series, 15/15A, 2 Pole, 120/240V AC, 10kA
Mfr # ICBQ1515
Zoro # G107450019
product price:Â $41.89
/eaKey Features
Series
QP
Amps
15/15A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ICBQ1515
Zoro #
G107450019
UPC #
94925007145
Country of Origin
United States
Dimensions
Width
1 in
Depth
2.5 in
Height
3.06 in
Details
Item
Circuit Breaker
Series
QP
Amps
15/15A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Interchangeable
DC Voltage Rating
Not Rated
Description
Interchangeable group will fit most General Electric, General Switch, ITE, Murray, American Switch, Westinghouse Type BR and Bryant Twin pole, one space per breaker
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.